Shop NIBCO
See all product information
Create Account
LD2022 2.5 BFV DI EPDM SS LUG GO 1EA
- Mfr # NLG830E
- Zoro # G924881645
product price:Â
$
1,251.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
200 psi
Stem Material
Stainless Steel
Body Material
Ductile Iron
Standards
API 609, MSS SP-25, MSS SP-67
Number of Flange Bolt Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG830E
- Zoro #
- G924881645
- UPC #
- 039923396105
- Country of Origin
- United States
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 200 psi
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
- Standards
- API 609, MSS SP-25, MSS SP-67
- Number of Flange Bolt Holes
- 4
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Water
- Connection Type
- Lug
- Disc Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Gear Operated Handwheel
- Liner Material
- EPDM
- Seal Material
- EPDM
- Valve Series
- LD-2022
Dimensions
- Nominal Valve Size
- 2 1/2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.