Shop NIBCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD2010 24 BFV DI EPDM NPDI LUG GO 1EA
- Mfr # NLG850X
- Zoro # G524882844
product price:Â
$
31,289.99
/ea
Key Features
Seal Material
EPDM
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
250 Degrees F
Manufacturer Warranty
5 yr
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG850X
- Zoro #
- G524882844
- UPC #
- 039923255877
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- Stem Material
- Stainless Steel
- Disc Material
- Bronze
- Connection Type
- Lug
- Handle Type
- Gear Operated Handwheel
- Maximum Pressure - Operating
- 200 psi
- Number of Flange Bolt Holes
- 20
- Body Material
- Ductile Iron
- Liner Material
- EPDM
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Valve Series
- LD-2010
Dimensions
- Lug Diameter
- 1 1/4 in
- Nominal Valve Size
- 24 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.