Shop NIBCO
See all product information
Create Account
LD2022 2.5 BFV DI EPDM SS LUG BS 1EA
- Mfr # NLG780E
- Zoro # G624883475
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Vacuum Service Rating
28 in Hg
Disc Material
Stainless Steel
Seal Material
EPDM
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG780E
- Zoro #
- G624883475
- UPC #
- 039923395924
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Stainless Steel
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Liner Material
- EPDM
- Connection Type
- Lug
- Operating Temperature - Maximum
- 250 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Number of Flange Bolt Holes
- 4
- For Media
- Water
- Handle Type
- Bare Stem
- Maximum Pressure - Operating
- 200 psi
- Standards
- API 609, MSS SP-25, MSS SP-67
- Valve Series
- LD-2022
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 1/2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.