LD2022 10 BFV DI EPDM SS LUG GO 1EA
- Mfr # NLG830M
- Zoro # G224881116
product price:Â
$
3,703.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
10 in
Vacuum Service Rating
28 in Hg
Liner Material
EPDM
Stem Material
Stainless Steel
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG830M
- Zoro #
- G224881116
- UPC #
- 039923396167
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 10 in
- Lug Diameter
- 7/8 in
Details
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- EPDM
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Type
- Lug
- NSF Certifications for Food and Drinking Water
- NSF 61
- Number of Flange Bolt Holes
- 12
- For Media
- Water
- Standards
- API 609, MSS SP-25, MSS SP-67
- Seal Material
- EPDM
- Disc Material
- Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Gear Operated Handwheel
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.