Shop NIBCO
See all product information
Create Account
GD4775 8 BFV DI NBR DI 300# GRV BS 1EA
- Mfr # NLK700L
- Zoro # G624884274
product price:Â
$
2,373.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Coefficient of Volume (Cv)
3,450
Stem Material
Stainless Steel
Liner Material
Silicone
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK700L
- Zoro #
- G624884274
- UPC #
- 039923767486
- Country of Origin
- United States
- Item
- Flow Control Valve
- For Media
- Water
- Coefficient of Volume (Cv)
- 3,450
- Stem Material
- Stainless Steel
- Liner Material
- Silicone
- Manufacturer Warranty
- 5 yr
- NSF Certifications for Food and Drinking Water
- NSF 61
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- Silicone
- Handle Type
- Bare Stem
- Operating Temperature - Maximum
- 180 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Body Material
- Ductile Iron
- Connection Type
- Grooved
- Maximum Pressure - Operating
- 300 psi
- Disc Material
- Iron
- Valve Series
- GD-4775
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.