Shop NIBCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD2022 16 BFV DI EPDM SS LUG GO 1EA
- Mfr # NLG832U
- Zoro # G724883450
product price:Â
$
16,503.99
/ea
Key Features
Handle Type
Gear Operated Handwheel
Stem Material
Stainless Steel
Nominal Valve Size
16 in
Number of Flange Bolt Holes
16
Liner Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG832U
- Zoro #
- G724883450
- UPC #
- 039923458001
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Gear Operated Handwheel
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 16
- Liner Material
- EPDM
- Disc Material
- Stainless Steel
- Body Material
- Ductile Iron
- Standards
- MSS SP-25, MSS SP-67
- Connection Type
- Lug
- Seal Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- LD-2022
Dimensions
- Nominal Valve Size
- 16 in
- Lug Diameter
- 1 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.