Shop NIBCO
See all product information
Create Account
LD3222 2 BFV DI FKM SS 250# LUG BS 1EA
- Mfr # NLG430D
- Zoro # G824882711
product price:Â
$
1,155.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Stainless Steel
Stem Material
Stainless Steel
Maximum Pressure - Operating
250 psi
Standards
MSS SP-25, MSS SP-67
Liner Material
FKM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG430D
- Zoro #
- G824882711
- UPC #
- 039923729552
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Stainless Steel
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 250 psi
- Standards
- MSS SP-25, MSS SP-67
- Liner Material
- FKM
- Connection Type
- Lug
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 300 Degrees F
- Body Material
- Ductile Iron
- Number of Flange Bolt Holes
- 4
- For Media
- Chemicals
- Handle Type
- Bare Stem
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- EPDM
- Valve Series
- LD-3222
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.