Shop NIBCO
See all product information
Create Account
LD2022 4 BFV DI EPDM SS LUG GO 1EA
- Mfr # NLG830H
- Zoro # G624881297
product price:Â
$
1,489.99
/ea
Free Shipping & Returns
Key Features
Seal Material
EPDM
Number of Flange Bolt Holes
8
NSF Certifications for Food and Drinking Water
NSF 61
Disc Material
Stainless Steel
Connection Type
Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG830H
- Zoro #
- G624881297
- UPC #
- 039923396129
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- EPDM
- Number of Flange Bolt Holes
- 8
- NSF Certifications for Food and Drinking Water
- NSF 61
- Disc Material
- Stainless Steel
- Connection Type
- Lug
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- EPDM
- Handle Type
- Gear Operated Handwheel
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Standards
- API 609, MSS SP-25, MSS SP-67
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Ductile Iron
- Valve Series
- LD-2022
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 8 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.