Shop NIBCO
See all product information
Create Account
WD3110 6 BFV DI NBR NPDI WFR LEV 1EA
- Mfr # NLH250K
- Zoro # G724884426
product price:Â
$
1,046.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Ductile Iron
Body Material
Ductile Iron
Nominal Valve Size
6 in
Handle - Locking
Locking
Connection Type
Wafer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH250K
- Zoro #
- G724884426
- UPC #
- 039923727107
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Ductile Iron
- Body Material
- Ductile Iron
- Handle - Locking
- Locking
- Connection Type
- Wafer
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 250 psi
- For Media
- Water
- Standards
- MSS SP-25, MSS SP-67
- Operating Temperature - Maximum
- 180 Degrees F
- Seal Material
- Buna-N
- Stem Material
- Stainless Steel
- Liner Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Lever
- NSF Certifications for Food and Drinking Water
- NSF 61
- Valve Series
- WD-3110
Dimensions
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.