Shop NIBCO
See all product information
Create Account
LD2022 6 BFV DI EPDM SS LUG LEV 1EA
- Mfr # NLG781K
- Zoro # G924891545
product price:Â
$
1,351.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty
5 yr
Stem Material
Stainless Steel
Operating Temperature - Maximum
250 Degrees F
For Media
Water
Liner Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG781K
- Zoro #
- G924891545
- UPC #
- 039923396051
- Country of Origin
- United States
- Item
- Flow Control Valve
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Water
- Liner Material
- EPDM
- Seal Material
- EPDM
- Body Material
- Ductile Iron
- Disc Material
- Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- Number of Flange Bolt Holes
- 8
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- API 609, MSS SP-25, MSS SP-67
- Connection Type
- Lug
- Handle Type
- Lever
- NSF Certifications for Food and Drinking Water
- NSF 61
- Vacuum Service Rating
- 28 in Hg
- Handle - Locking
- Locking
- Valve Series
- LD-2022
Dimensions
- Lug Diameter
- 8 3/4 in
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.