Shop NIBCO
See all product information
Create Account
LD3122 6 BFV DI NBR SS 250# LUG GO 1EA
- Mfr # NLG360K
- Zoro # G724882354
product price:Â
$
2,837.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
250 psi
Standards
MSS SP-25, MSS SP-67
Handle Type
Gear Operated Handwheel
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG360K
- Zoro #
- G724882354
- UPC #
- 039923728708
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Details
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 250 psi
- Standards
- MSS SP-25, MSS SP-67
- Handle Type
- Gear Operated Handwheel
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 180 Degrees F
- Body Material
- Ductile Iron
- Seal Material
- Buna-N
- Number of Flange Bolt Holes
- 8
- Liner Material
- Buna-N
- Manufacturer Warranty
- 5 yr
- Disc Material
- Stainless Steel
- Connection Type
- Lug
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- For Media
- Chemicals
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.