Shop NIBCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD2100 16 BFV DI NBR ALBR LUG GO 1EA
- Mfr # NLG810U
- Zoro # G524884183
product price:Â
$
13,548.99
/ea
Key Features
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
28 in Hg
Operating Temperature - Minimum
-20 Degrees F
For Media
Water
Number of Flange Bolt Holes
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG810U
- Zoro #
- G524884183
- UPC #
- 039923255648
- Country of Origin
- United States
- Item
- Flow Control Valve
- NSF Certifications for Food and Drinking Water
- NSF 61
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Number of Flange Bolt Holes
- 16
- Connection Type
- Lug
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
- Disc Material
- Bronze
- Operating Temperature - Maximum
- 180 Degrees F
- Stem Material
- Stainless Steel
- Handle Type
- Gear Operated Handwheel
- Body Material
- Ductile Iron
- Liner Material
- Buna-N
- Seal Material
- Buna-N
- Valve Series
- LD-2100
Dimensions
- Nominal Valve Size
- 16 in
- Lug Diameter
- 0.83 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.