Shop NIBCO
See all product information
Create Account
N20014 6 BFV CI NBR NYL/DI WFR GO 1EA
- Mfr # NLJ394K
- Zoro # G224884469
product price:Â
$
1,262.99
/ea
Free Shipping & Returns
Key Features
ANSI Flange Class
Class 125
Stem Material
Stainless Steel
Connection Type
Wafer
Disc Material
Iron
Maximum Pressure - Operating
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ394K
- Zoro #
- G224884469
- UPC #
- 039923411501
- Country of Origin
- China
- Item
- Flow Control Valve
- ANSI Flange Class
- Class 125
- Stem Material
- Stainless Steel
- Connection Type
- Wafer
- Disc Material
- Iron
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
- Handle Type
- Gear Operated Handwheel
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- For Media
- Water
- Body Material
- Cast Iron
- Operating Temperature - Maximum
- 180 Degrees F
- Number of Flange Bolt Holes
- 8
- Seal Material
- Buna-N
- Valve Series
- N200148
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.