Shop NIBCO
See all product information
Create Account
LD2100 2 BFV DI NBR ALBR LUG BS 1EA
- Mfr # NLG140D
- Zoro # G124884330
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Standards
API 609, MSS SP-25, MSS SP-67
Number of Flange Bolt Holes
4
Connection Type
Lug
Nominal Valve Size
2 in
Liner Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG140D
- Zoro #
- G124884330
- UPC #
- 039923720153
- Country of Origin
- United States
- Item
- Flow Control Valve
- Standards
- API 609, MSS SP-25, MSS SP-67
- Number of Flange Bolt Holes
- 4
- Connection Type
- Lug
- Liner Material
- Buna-N
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Seal Material
- Buna-N
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 180 Degrees F
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
- Disc Material
- Bronze
- Handle Type
- Bare Stem
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- LD-2100
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.