Shop NIBCO
See all product information
Create Account
WD2100 4 BFV DI NBR ALBR WFR BS 1EA
- Mfr # NLH140H
- Zoro # G424882654
product price:Â
$
575.99
/ea
Free Shipping & Returns
Key Features
Vacuum Service Rating
28 in Hg
Liner Material
Buna-N
Body Material
Ductile Iron
Stem Material
Stainless Steel
Operating Temperature - Maximum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH140H
- Zoro #
- G424882654
- UPC #
- 039923720283
- Country of Origin
- United States
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- Buna-N
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- -20 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Wafer
- For Media
- Water
- Handle Type
- Bare Stem
- Disc Material
- Bronze
- Maximum Pressure - Operating
- 200 psi
- Standards
- MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
- Seal Material
- Buna-N
- Valve Series
- WD-2100
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.