Shop NIBCO
See all product information
Create Account
LD2122 8 BFV DI NBR SS 200# LUG GO 1EA
- Mfr # NLG165L
- Zoro # G224881574
product price:Â
$
2,649.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Buna-N
Connection Type
Lug
Manufacturer Warranty
5 yr
Body Material
Ductile Iron
Handle Type
Gear Operated Handwheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG165L
- Zoro #
- G224881574
- UPC #
- 039923396662
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- Buna-N
- Connection Type
- Lug
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- Handle Type
- Gear Operated Handwheel
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
- Number of Flange Bolt Holes
- 8
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- Buna-N
- Standards
- API 609, MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Stainless Steel
- Operating Temperature - Maximum
- 180 Degrees F
- Valve Series
- LD-2122
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.