WD3110 8 BFV DI NBR NPDI WFR BS 1EA
- Mfr # NLH24TL
- Zoro # G524882387
product price:Â
$
1,376.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
250 psi
Operating Temperature - Maximum
180 Degrees F
Nominal Valve Size
8 in
Vacuum Service Rating
28 in Hg
Stem Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH24TL
- Zoro #
- G524882387
- UPC #
- 039923726919
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 8 in
Details
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 250 psi
- Operating Temperature - Maximum
- 180 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Handle Type
- Bare Stem
- Standards
- MSS SP-25, MSS SP-67
- For Media
- Water
- Disc Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Seal Material
- Buna-N
- Connection Type
- Wafer
- Liner Material
- Buna-N
- NSF Certifications for Food and Drinking Water
- NSF 61
- Body Material
- Ductile Iron
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.