Shop NIBCO
See all product information
Create Account
LD3000 4 BFV DI EPDM ALBR LUG LEV 1EA
- Mfr # NLG710H
- Zoro # G524891778
product price:Â
$
795.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
4 in
Maximum Pressure - Operating
250 psi
Seal Material
EPDM
Handle Type
Lever
Connection Type
Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG710H
- Zoro #
- G524891778
- UPC #
- 039923237040
- Country of Origin
- United States
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 250 psi
- Seal Material
- EPDM
- Handle Type
- Lever
- Connection Type
- Lug
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Minimum
- -20 Degrees F
- Handle - Locking
- Locking
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Liner Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- Number of Flange Bolt Holes
- 8
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- Disc Material
- Bronze
- Coefficient of Volume (Cv)
- 660
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Series
- LD-3000
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.