Shop NIBCO
See all product information
Create Account
LD3222 2 BFV DI FKM SS LUG LEV 1EA
- Mfr # NLG440D
- Zoro # G024883136
product price:Â
$
1,243.99
/ea
Free Shipping & Returns
Key Features
Handle - Locking
Locking
For Media
Chemicals
Standards
MSS SP-25, MSS SP-67
Body Material
Ductile Iron
Liner Material
FKM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG440D
- Zoro #
- G024883136
- UPC #
- 039923729750
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle - Locking
- Locking
- For Media
- Chemicals
- Standards
- MSS SP-25, MSS SP-67
- Body Material
- Ductile Iron
- Liner Material
- FKM
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 4
- Handle Type
- Lever
- Disc Material
- Stainless Steel
- Connection Type
- Lug
- Operating Temperature - Maximum
- 300 Degrees F
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 250 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- EPDM
- Valve Series
- LD-3222
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.