Shop NIBCO
See all product information
Create Account
LD3010 4 BFV DI EPDM NPDI LUG LEV 1EA
- Mfr # NLG200H
- Zoro # G324891619
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Lug Diameter
5/8 in
Seal Material
EPDM
Liner Material
EPDM
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG200H
- Zoro #
- G324891619
- UPC #
- 039923722683
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Seal Material
- EPDM
- Liner Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Handle - Locking
- Locking
- Operating Temperature - Maximum
- 250 Degrees F
- Number of Flange Bolt Holes
- 4
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- Operating Temperature - Minimum
- -20 Degrees F
- Stem Material
- Stainless Steel
- Standards
- MSS SP-25, MSS SP-67
- Connection Type
- Lug
- Disc Material
- Iron
- Handle Type
- Lever
- Maximum Pressure - Operating
- 250 psi
- Valve Series
- LD-3010
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.