Shop NIBCO
See all product information
Create Account
WD2000 6 BFV DI EPDM ALBR WFR GO 1EA
- Mfr # NLH110K
- Zoro # G024882979
product price:Â
$
1,698.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Handle Type
Gear Operated Handwheel
Nominal Valve Size
6 in
Coefficient of Volume (Cv)
1,613
Standards
MSS SP-25, MSS SP-67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH110K
- Zoro #
- G024882979
- UPC #
- 039923718907
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Gear Operated Handwheel
- Coefficient of Volume (Cv)
- 1,613
- Standards
- MSS SP-25, MSS SP-67
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- EPDM
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- Connection Type
- Wafer
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- Disc Material
- Bronze
- Valve Series
- WD-2000
Dimensions
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.