Shop NIBCO
See all product information
Create Account
LD3022 2 BFV DI EPDM SS LUG GO 1EA
- Mfr # NLG244D
- Zoro # G724883696
product price:Â
$
1,410.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Stainless Steel
Number of Flange Bolt Holes
4
For Media
Chemicals
Operating Temperature - Maximum
250 Degrees F
Lug Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG244D
- Zoro #
- G724883696
- UPC #
- 039923725653
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Stainless Steel
- Number of Flange Bolt Holes
- 4
- For Media
- Chemicals
- Operating Temperature - Maximum
- 250 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Liner Material
- EPDM
- Stem Material
- Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Standards
- MSS SP-25, MSS SP-67
- Handle Type
- Gear Operated Handwheel
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
- Body Material
- Ductile Iron
- Connection Type
- Lug
- Valve Series
- LD-3022
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.