Shop NIBCO
See all product information
Create Account
LC2000 6 BFV CI/EPDM/ABZ/LUG/LH 1EA
- Mfr # NLQ095K
- Zoro # G624891913
product price:Â
$
1,060.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Lug
Lug Diameter
3/4 in
Manufacturer Warranty
5 yr
NSF Certifications for Food and Drinking Water
NSF 61
Body Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLQ095K
- Zoro #
- G624891913
- UPC #
- 039923255181
- Country of Origin
- United States
- Item
- Flow Control Valve
- Connection Type
- Lug
- Manufacturer Warranty
- 5 yr
- NSF Certifications for Food and Drinking Water
- NSF 61
- Body Material
- Cast Iron
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Bronze
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Number of Stop Positions
- Unlimited
- Number of Flange Bolt Holes
- 8
- Seal Material
- EPDM
- For Media
- Water
- Handle - Locking
- Locking
- Standards
- API 609, MSS SP-25, MSS SP-67
- Handle Type
- Lever
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Valve Series
- LC-2000
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.