Shop NIBCO
See all product information
Create Account
LD3110 12 BFV DI NBR NPDI LUG GO 1EA
- Mfr # NLG260N
- Zoro # G724881678
product price:Â
$
4,089.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Buna-N
Vacuum Service Rating
28 in Hg
Body Material
Ductile Iron
Liner Material
Buna-N
Maximum Pressure - Operating
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG260N
- Zoro #
- G724881678
- UPC #
- 039923727237
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- Buna-N
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Ductile Iron
- Liner Material
- Buna-N
- Maximum Pressure - Operating
- 250 psi
- Connection Type
- Lug
- Disc Material
- Iron
- For Media
- Water
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- NSF Certifications for Food and Drinking Water
- NSF 61
- Manufacturer Warranty
- 5 yr
- Handle Type
- Gear Operated Handwheel
- Operating Temperature - Maximum
- 180 Degrees F
- Number of Flange Bolt Holes
- 12
- Valve Series
- LD-3110
Dimensions
- Nominal Valve Size
- 12 in
- Lug Diameter
- 7/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.