Shop NIBCO
See all product information
Create Account
LD2010 8 BFV DI EPDM NPDI LUG LEV 1EA
- Mfr # NLG761L
- Zoro # G824891577
product price:Â
$
1,487.99
/ea
Free Shipping & Returns
Key Features
Vacuum Service Rating
28 in Hg
Operating Temperature - Minimum
-20 Degrees F
Disc Material
Ductile Iron
Number of Flange Bolt Holes
8
Lug Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG761L
- Zoro #
- G824891577
- UPC #
- 039923427236
- Country of Origin
- United States
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Ductile Iron
- Number of Flange Bolt Holes
- 8
- Maximum Pressure - Operating
- 200 psi
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Handle Type
- Lever
- Seal Material
- EPDM
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Handle - Locking
- Locking
- For Media
- Water
- Connection Type
- Lug
- Manufacturer Warranty
- 5 yr
- Liner Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Stem Material
- Stainless Steel
- Valve Series
- LD-2010
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Lever, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.