Shop NIBCO
See all product information
Create Account
LD3122 12 BFV DI NBR SS LUG GO 1EA
- Mfr # NLG360N
- Zoro # G024882368
product price:Â
$
7,257.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
12 in
Operating Temperature - Maximum
180 Degrees F
Lug Diameter
7/8 in
Manufacturer Warranty
5 yr
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG360N
- Zoro #
- G024882368
- UPC #
- 039923728739
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 180 Degrees F
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Chemicals
- Standards
- MSS SP-25, MSS SP-67
- Stem Material
- Stainless Steel
- Liner Material
- Buna-N
- Disc Material
- Stainless Steel
- Seal Material
- Buna-N
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Gear Operated Handwheel
- Number of Flange Bolt Holes
- 12
- Maximum Pressure - Operating
- 250 psi
- Connection Type
- Lug
- Body Material
- Ductile Iron
- Valve Series
- LD-3122
Dimensions
- Nominal Valve Size
- 12 in
- Lug Diameter
- 7/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.