Shop NIBCO
See all product information
Create Account
WD2122 8 BFV DI NBR SS WFR LEV 1EA
- Mfr # NLH155L
- Zoro # G124881377
product price:Â
$
2,578.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Bare Stem
Nominal Valve Size
8 in
Body Material
Ductile Iron
Handle - Locking
Locking
Standards
MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH155L
- Zoro #
- G124881377
- UPC #
- 039923397102
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Details
- Item
- Flow Control Valve
- Handle Type
- Bare Stem
- Body Material
- Ductile Iron
- Handle - Locking
- Locking
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Operating Temperature - Maximum
- 180 Degrees F
- Number of Flange Bolt Holes
- 8
- Connection Type
- Wafer
- Disc Material
- CF8M Stainless Steel
- Manufacturer Warranty
- 5 yr
- For Media
- Water
- Seal Material
- Buna-N
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Liner Material
- Buna-N
- Maximum Pressure - Operating
- 200 psi
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Minimum
- -20 Degrees F
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.