LD3222 4 BFV DI FKM SS 250# LUG BS 1EA
- Mfr # NLG430H
- Zoro # G524883650
product price:Â
$
1,742.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
250 psi
Connection Type
Lug
For Media
Chemicals
Body Material
Ductile Iron
Number of Flange Bolt Holes
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG430H
- Zoro #
- G524883650
- UPC #
- 039923729583
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Details
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 250 psi
- Connection Type
- Lug
- For Media
- Chemicals
- Body Material
- Ductile Iron
- Number of Flange Bolt Holes
- 8
- Liner Material
- FKM
- Handle Type
- Bare Stem
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 300 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Seal Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Stainless Steel
- Stem Material
- Stainless Steel
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.