Shop NIBCO
See all product information
Create Account
LD2022 6 BFV DI EPDM SS LUG GO 1EA
- Mfr # NLG830K
- Zoro # G824882674
product price:Â
$
2,039.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Manufacturer Warranty
5 yr
Liner Material
EPDM
Standards
API 609, MSS SP-25, MSS SP-67
Disc Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG830K
- Zoro #
- G824882674
- UPC #
- 039923396143
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Manufacturer Warranty
- 5 yr
- Liner Material
- EPDM
- Standards
- API 609, MSS SP-25, MSS SP-67
- Disc Material
- Stainless Steel
- Seal Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Minimum
- -20 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Number of Flange Bolt Holes
- 8
- Connection Type
- Lug
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- Handle Type
- Gear Operated Handwheel
- Valve Series
- LD-2022
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 8 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.