Shop NIBCO
See all product information
Create Account
LD3222 6 BFV DI FKM SS LUG LEV 1EA
- Mfr # NLG440K
- Zoro # G724881548
product price:Â
$
2,911.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty
5 yr
Lug Diameter
3/4 in
Connection Type
Lug
For Media
Chemicals
Disc Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG440K
- Zoro #
- G724881548
- UPC #
- 039923729804
- Country of Origin
- United States
- Item
- Flow Control Valve
- Manufacturer Warranty
- 5 yr
- Connection Type
- Lug
- For Media
- Chemicals
- Disc Material
- Stainless Steel
- Handle Type
- Lever
- Handle - Locking
- Locking
- Body Material
- Ductile Iron
- Maximum Pressure - Operating
- 250 psi
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- Operating Temperature - Maximum
- 300 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 8
- Liner Material
- FKM
- Valve Series
- LD-3222
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.