N200 4IN REPL LEVER 1EA
- Mfr # T117829
- Zoro # G824881585
product price:Â
$
64.59
/ea
Key Features
Product Type
Lever-Lock Operator
Compatible with Series
N200
Overall Length
12 7/8 in
Compatible with Brand
NIBCO
Compatible with Manufacturer Model Number
LD/WD2000/3000/5022
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T117829
- Zoro #
- G824881585
- UPC #
- 039923597298
- Country of Origin
- China
Dimensions
- Overall Length
- 12 7/8 in
Details
- Item
- N200 4IN REPL LEVER 1EA
- Product Type
- Lever-Lock Operator
- Compatible with Series
- N200
- Compatible with Brand
- NIBCO
- Compatible with Manufacturer Model Number
- LD/WD2000/3000/5022
- Includes
- Handle, Throttle Plate
- Valve Type
- Butterfly Valves
- Material
- Polymer Coated Iron, Zinc Plated Steel
- Compatible Manufacturer Part Number
- LD/WD2000/3000/5022
- Compatible Series
- N200
- Compatible Manufacturer Model Number
- LD/WD2000/3000/5022
Description
N200 4IN REPL LEVER 1EA, Product Type Lever-Lock Operator, Material Polymer Coated Iron, Zinc Plated Steel, Compatible with Series N200, Operating Temperature - Maximum Not Applicable, Operating Temperature - Minimum Not Applicable, Includes Handle, Throttle Plate, Compatible with Manufacturer Model Number LD/WD2000/3000/5022, Standards Not Applicable, Compatible with Brand NIBCO, Valve Type Butterfly Valves
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.