FDA PVC and 3A Tubng, Clear, 14.5 psi, 1 ft
- Mfr # ZUSA-HT-3880
- Zoro # G700436380
product price:Â
$
4.69
/ea
Key Features
Hardness
Shore A 65
Outside Diameter
20 mm
Inside Diameter
15 mm
Standards
3-A 20-27, FDA
Industry Application
Laboratory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Outside Diameter
- 20 mm
- Inside Diameter
- 15 mm
- Wall Thickness
- 2.5 mm
- Overall Length
- 1 ft
- Bend Radius
- 15 mm
- Length
- 1 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 15 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 20 mm, Overall Length 1 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.