Shop NIBCO
See all product information
Create Account
N20023 4 BFV CI EPDM N/DI LUG LEV 1EA
- Mfr # NLJ381H
- Zoro # G824884241
product price:Â
$
751.99
/ea
Free Shipping & Returns
Key Features
ANSI Flange Class
Class 125
Vacuum Service Rating
28 in Hg
Standards
API 609, MSS SP-25, MSS SP-67
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ381H
- Zoro #
- G824884241
- UPC #
- 039923410993
- Country of Origin
- China
- Item
- Flow Control Valve
- ANSI Flange Class
- Class 125
- Vacuum Service Rating
- 28 in Hg
- Standards
- API 609, MSS SP-25, MSS SP-67
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Manufacturer Warranty
- 5 yr
- Body Material
- Cast Iron
- Liner Material
- EPDM
- Seal Material
- EPDM
- Handle Type
- Lever
- Maximum Pressure - Operating
- 200 psi
- Connection Type
- Lug
- Handle - Locking
- Locking
- Stem Material
- Stainless Steel
- Disc Material
- Iron
- For Media
- Water
- Number of Flange Bolt Holes
- 8
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.