Shop NIBCO
See all product information
Create Account
N20024 8 BFV CI NBR NPDI LUG GO 1EA
- Mfr # NLJ370L
- Zoro # G024881729
product price:Â
$
2,457.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Gear Operated Handwheel
Stem Material
Stainless Steel
Disc Material
Iron
Body Material
Cast Iron
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ370L
- Zoro #
- G024881729
- UPC #
- 039923269775
- Country of Origin
- China
- Item
- Flow Control Valve
- Handle Type
- Gear Operated Handwheel
- Stem Material
- Stainless Steel
- Disc Material
- Iron
- Body Material
- Cast Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- Buna-N
- Operating Temperature - Maximum
- 180 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 8
- Manufacturer Warranty
- 5 yr
- Standards
- API 609, MSS SP-25, MSS SP-67
- Liner Material
- Buna-N
- For Media
- Water
- Connection Type
- Lug
- Valve Series
- N200
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.