Shop NIBCO
See all product information
Create Account
N20013 8 BFV CI EPDM NPDI WFR GO 1EA
- Mfr # NLJ130L
- Zoro # G524884374
product price:Â
$
2,271.99
/ea
Free Shipping & Returns
Key Features
Standards
API 609, MSS SP-25, MSS SP-67
Manufacturer Warranty
5 yr
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
250 Degrees F
Connection Type
Wafer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ130L
- Zoro #
- G524884374
- UPC #
- 039923772909
- Country of Origin
- China
- Item
- Flow Control Valve
- Standards
- API 609, MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Type
- Wafer
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
- Handle Type
- Gear Operated Handwheel
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Cast Iron
- Seal Material
- EPDM
- Liner Material
- EPDM
- Disc Material
- Iron
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.