Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nibco Nibco 63834 34 x 2-12 in. Wrot CXC Return Bend 63834

Nibco 63834 34 x 2-12 in. Wrot CXC Return Bend (Discontinued)

  • Mfr # 63834
  • Zoro # G003768362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63834
Zoro #
G003768362
UPC #
39923323644
Country of Origin
China

Description

Wrot CXC Return Bend

The return bend features solder cups. The fitting provides a means of changing the pipeline direction 180 degrees. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.

Specifications
  • All Type of Item: Fitting
  • All Special Application: ACR Air Conditioning / Refrigeration; Lead-Free
  • Fitting Bend Angle: 180 Deg (1/2 Bend)
  • Type: Return Bend
  • Connection Type: C x C
  • Size: 3/4"
  • Material: Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.