Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nibco Nibco H010900 3 in. DWV Wrot CXC Copper Slip Coupling H010900

Nibco H010900 3 in. DWV Wrot CXC Copper Slip Coupling (Discontinued)

  • Mfr # H010900
  • Zoro # G503692334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H010900
Zoro #
G503692334
UPC #
39923462763
Country of Origin
China

Description

DWV Wrot CXC Copper Slip Coupling

The repair coupling features solder cups and no stop. The fitting provides a means to connect/repair two lengths of tube. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.

Specifications
  • All Type of Item: Fitting
  • All Special Application: DWV Drain / Waste / Vent
  • Type of Coupling: Straight Size; Repair (No Stop)
  • Type: Coupling
  • Connection Type: C x C
  • Size: 3"
  • Material: Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.