This item is Discontinued.

Nibco Nibco U45TBE2 2 in. PVC EPDM True Union Ball Valve U45TBE2

Nibco U45TBE2 2 in. PVC EPDM True Union Ball Valve (Discontinued)

  • Mfr # U45TBE2
  • Zoro # G003768331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U45TBE2
Zoro #
G003768331
UPC #
39923322067
Country of Origin
China

Description

PVC EPDM True Union Ball Valve

The original Chemtrol True Union design allows the valve and operational components to be conveniently lifted from the piping system for repair or replacement. Tru-Bloc advances the True Union concept with the self-adjusting energizer O-ring. The valve can be easily joined with the universal socket and threaded end connections. PVC Schedule 80 exhibits excellent corrosion resistance properties and has the highest long-term hydrostatic strength of any other major thermoplastic material used for piping systems. Chemtrol PVC valves are lightweight, easy to install, maintenance-free and will not rust, scale, pit or corrode. Choose Chemtrol valves for the most reliable, versatile and economical valve option in commercial and industrial applications. Because Chemtrol is a NIBCO brand the flow-control valves are unsurpassed in quality, performance and longevity.

Specifications
  • Color: Dark Grey
  • Type: Ball Valve
  • Connection Type: Universal (S & F) x Universal (S & F)
  • Valve Size: 2"
  • Material: PVC
  • Valve Operator: Direct Handle
  • e-Class Classification: PVC Sch 80 Ball Valves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.