Pc585-80-Lead Free 2 1/2 Press Ball Valve Pxp
- Mfr # NF840XE
- Zoro # G624155299
product price:Â
$
2,239.99
/ea
Free Shipping & Returns
Key Features
Body Material
Lead-Free Bronze
Connection Type
Press
Overall Length
12.79 in
Overall Width
6.61 in
Overall Height
4.42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NF840XE
- Zoro #
- G624155299
- UPC #
- 039923369574
- Country of Origin
- United States
Dimensions
- Overall Length
- 12.79 in
- Overall Width
- 6.61 in
- Overall Height
- 4.42 in
- Pipe Size
- 2-1/2 in x 2-1/2 in
Details
- Body Material
- Lead-Free Bronze
- Connection Type
- Press
- Item
- Valves
Description
The NIBCO Press System is user friendly, quick and easy to install. When properly crimped a unique "N" witness mark is clearly visible. The lead free HydraPure Performance Bronze ball valve is specifically designed for use in systems that deliver water for human consumption. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. NIBCO Press System applies the proven performance of press technology to NIBCO valves and fittings -- the most specified flow control products in the industry. The NIBCO Press System features a full range of precision engineered copper fittings, bronze valves, accessories, pressing tools, jaws and chains. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.