Shop NIBCO
See all product information
Create Account
Pf211Y 1 Globe With Ptfe & Female Press End
- Mfr # NF2K00A
- Zoro # G724155069
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Item - Globe Valves
Valves
Body Material - Valves
Bronze
Pipe Size - Valves
1 in x 1 in
Connection Type - Valves
Press
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NF2K00A
- Zoro #
- G724155069
- UPC #
- 039923256195
- Country of Origin
- United States
Dimensions
- Pipe Size - Valves
- 1 in x 1 in
Details
- Item - Globe Valves
- Valves
- Body Material - Valves
- Bronze
- Connection Type - Valves
- Press
Description
The NIBCO Press System is user friendly, quick and easy to install. When properly crimped a unique "N" witness mark is clearly visible. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. NIBCO Press System applies the proven performance of press technology to NIBCO valves and fittings -- the most specified flow control products in the industry. The NIBCO Press System features a full range of precision engineered copper fittings, bronze valves, accessories, pressing tools, jaws and chains. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.