Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, 1 1/2 In MPT, 1360 PSI

  • Mfr # 6516-4 11/2

  • Zoro # G2809466


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Plug
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6516-4 11/2
Zoro #
G2809466
UPC #
039923099709
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Nominal Pipe Size
1 1/2 in
Thread Size
1-1/2"
Outside Diameter
1 1/2 in

Details

Item
Plug
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Plug
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Plug
Max. Pressure
1360 psi
Fitting Connection Type
MNPT
Standards
ASTM D3222
Max. Thread Pressure
160 psi
Specific Pipe Fitting Shape
Plug
Pipe Fitting Schedule/Class
Schedule 80
Temp. Range
73 Degrees to 280 Degrees F
Color
Red
Schedule
Schedule 80
For Pipe Schedule
80
Plug Drive Style
Hex
Includes Seal
No
Application
Non-Potable Water
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
1360 psi @ 73 Degrees F

Description

Plug, 1 1/2 in Nominal Pipe Size, Polyvinylidene, Schedule 80, Male NPT, For Pipe Schedule Schedule 80, 2 3/8 in Outside Diameter, 1 13/16 in Overall Length, 1,360 psi Maximum Operating Pressure, 73 Degrees to 280 Degrees F, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, 1-1/2 In., Red

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.