Zoro Homepage

Plug, 3/4 In MPT, 1360 PSI

  • Mfr # 6516-4 3/4

  • Zoro # G1596926


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Plug
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6516-4 3/4
Zoro #
G1596926
UPC #
039923099648
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Thread Size
3/4"
Nominal Pipe Size
3/4 in
Outside Diameter
3/4 in

Details

Item
Plug
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Plug
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Plug
Fitting Connection Type
MNPT
Max. Pressure
1360 psi
Standards
ASTM D-3222
Temp. Range
73 Degrees to 280 Degrees F
Max. Thread Pressure
230 psi
Specific Pipe Fitting Shape
Plug
Color
Red
Pipe Fitting Schedule/Class
Schedule 80
Maximum Operating Pressure
1360 psi @ 73 Degrees F
Plug Drive Style
Hex
Includes Seal
No
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 80
Application
Non-Potable Water

Description

Plug, 3/4 in Nominal Pipe Size, Polyvinylidene, Schedule 80, Male NPT, For Pipe Schedule Schedule 80, 1 1/2 in Outside Diameter, 1 5/16 in Overall Length, 1,360 psi Maximum Operating Pressure, 73 Degrees to 280 Degrees F, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, 3/4 In., Red

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.