Press Jaw Kit - 1-1/2-in. to 2-in. Stand
- Mfr # R00370PC
- Zoro # G124969020
product price:Â
$
650.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
1 1/2 in Press Jaw, 2 in Press Jaw, Heavy-Duty Case
For Fitting System
NIBCO
Product Type
Press Jaw Kit
For Press Tool Type
Standard
Kit Pipe or Tubing Sizes Included
1 1/2 in, 2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R00370PC
- Zoro #
- G124969020
- UPC #
- 039923242723
- Country of Origin
- Germany
- Item
- Press Jaw Kit
- Includes
- 1 1/2 in Press Jaw, 2 in Press Jaw, Heavy-Duty Case
- For Fitting System
- NIBCO
- Product Type
- Press Jaw Kit
- For Press Tool Type
- Standard
- Kit Contents
- (1) Case, (2) Jaws
- Number of Pieces
- 2
- Compatible Tool Manufacturer Part Number
- PC-100, PC-280
Dimensions
- Kit Pipe or Tubing Sizes Included
- 1 1/2 in, 2 in
- For Pipe Size - Maximum
- 2 in
- For Pipe Size - Minimum
- 1 1/2 in
- For Pipe Size
- 1 1/2 in to 2 in
Description
Press Jaw Kit - 1-1/2-in. to 2-in. Stand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.