Installation Tools
- Mfr # 981820003
- Zoro # G723525078
product price:Â
$
7,075.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Air Pressure
90 psi
Air Inlet Type
NPT
Tool Series
PEMserter
Tool Weight
10 lb
Overall Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 981820003
- Zoro #
- G723525078
- UPC #
- -
- Country of Origin
- United States
- Item
- Installation Tools
- Air Pressure
- 90 psi
- Air Inlet Type
- NPT
- Tool Series
- PEMserter
- Tool Weight
- 10 lb
- Product Type
- Metric press kit
- Air Inlet Gender
- Female
- Air Consumption
- 15 cfm
- Power Source
- Air-Powered
- Includes
- Metric punch and anvil kit
- Side to Center
- 3 in
Dimensions
- Overall Length
- 16 in
- Overall Height
- 6 1/5 in
- Air Inlet Connection Size
- 1/2 in
- Overall Width
- 1 in
Description
Installation Tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.