This item is Discontinued.

Nibco Strt, Copper, Press-fit1/2in, MNPT1/2in, PK5 9030600PCCP

Strt, Copper, Press-fit1/2in, MNPT1/2in, PK5 (Discontinued)

  • Mfr # 9030600PCCP
  • Zoro # G3908657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9030600PCCP
Zoro #
G3908657
UPC #
039923308092
Country of Origin
United States

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Fitting Connection Type
Press x MPT
Item
Adapter,Male,1/2",Press X MIP,PK5
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Press x MPT
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
Adapter
Fitting Material
Copper
Application
Tubing Systems
Connector Type
Adapter
O-Ring Material
EPDM
Compatible Tube Material
Copper
Operating Temperature - Maximum
250 Degrees F
Compatible Tool Brand
NIBCO
Fitting Side 2 Connection Type
MNPT
For Media Type
Potable Water
Fitting Shape
Straight
Fitting Side 1 Connection Type
Press-fit
Color
Copper
Series
PC604
Fitting Features
Drain
Material Grade
C12200
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
-20 Degrees F

Description

Crimp Adapter Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.