Shop NIBCO
See all product information
Create Account
Pressing Jaw - 3/4-in. Standard
- Mfr # R00310PC
- Zoro # G124968894
product price:Â
$
222.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Press Tool Type
Standard
Compatible Pipe Size
3/4 in
Compatible Tool Manufacturer Part Number
PC-100, PC-280
Compatible Fitting System
NIBCO
For Pipe Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R00310PC
- Zoro #
- G124968894
- UPC #
- 039923241191
- Country of Origin
- Germany
- Compatible Press Tool Type
- Standard
- Compatible Tool Manufacturer Part Number
- PC-100, PC-280
- Item
- Press Jaw
- Compatible Fitting System
- NIBCO
- Product Type
- Press Jaw
- For Fitting System
- NIBCO
- For Press Tool Type
- Standard
Dimensions
- Compatible Pipe Size
- 3/4 in
- For Pipe Size
- 3/4 in
Description
Press Jaw, Product Type Press Jaw, Compatible Fitting System NIBCO, Compatible Material Type Not Applicable, Compatible Pipe Size 3/4 in, Material Not Applicable, Compatible Press Tool Type Standard, Compatible Tool Manufacturer Part Number PC-100, PC-280
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.