Shop NIBCO
See all product information
Create Account
Pc-100 Pressing Tool - Battery Op, With Case
- Mfr # R00100PC
- Zoro # G624155213
product price:Â
$
6,756.99
/ea
Free Shipping & Returns
Key Features
Overall Width
18.1 in
Overall Height
4.7 in
Overall Length
23.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R00100PC
- Zoro #
- G624155213
- UPC #
- 039923241030
- Country of Origin
- Germany
- Item
- Pressing Tool
Dimensions
- Overall Width
- 18.1 in
- Overall Height
- 4.7 in
- Overall Length
- 23.62 in
Description
Since 1904, NIBCO has been a trusted, family-owned leader in valves, fittings, and flow control solutions - built to perform across residential, commercial, industrial, and irrigation markets. With an extensive lineup of reliable products and over a centu
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.