Shop NIBCO
See all product information
Create Account
Ps111 11/4 Rs Gate Valve 2-Inch Press Stub End
- Mfr # NR0500B
- Zoro # G024154625
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
4.3 in
Length (In.)
7.5 in
Connection Type
Press
Body Material
Bronze
Pipe Size
1-1/4 in x 1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NR0500B
- Zoro #
- G024154625
- UPC #
- 039923233554
- Country of Origin
- United States
- Item
- Valves
- Connection Type
- Press
- Body Material
- Bronze
- Application
- Automatic Sprinkler Systems, Commercial Plumbing, Heating, HVAC, Industrial, Irrigation, Residential Plumbing
Dimensions
- Height (In.)
- 4.3 in
- Length (In.)
- 7.5 in
- Pipe Size
- 1-1/4 in x 1-1/4 in
Description
The NIBCO bronze gate valve features a screw-in bonnet for service where infrequent maintenance is required. The solid wedge, integral seats and bi-directional service make the gate valve a good choice for a broad range of services. The NIBCO Press System is user friendly, quick and easy to install. When properly crimped a unique "N" witness mark is clearly visible. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. NIBCO Press System applies the proven performance of press technology to NIBCO valves and fittings -- the most specified flow control products in the industry. The NIBCO Press System features a full range of precision engineered copper fittings, bronze valves, accessories, pressing tools, jaws and chains. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.