This item is Discontinued.

Nibco PVC Ball Valve 3-Way Union 2" T45M3-V 2

PVC Ball Valve 3-Way Union 2" (Discontinued)

  • Mfr # T45M3-V 2
  • Zoro # G0276211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T45M3-V 2
Zoro #
G0276211
UPC #
039923740137
Country of Origin
United States

Dimensions

Pipe Size
2 in

Details

Body Material
PVC
Body Style
3-Way True Union
Item
Ball Valve
Ball Valve Product Group
Manual
Port
Full
Connection Type
FNPT x FNPT x FNPT
Standards
ASTM D-2464
Ball Valve Basic Body Material
Plastic
Stem Material
PVC
Max. Pressure
150 psi CWP
Ball Material
PVC
Valve Structure
2-Piece
Handle Material
PVC
Connection
FNPT
Type
Two Piece, True Union, Three Way
Sub-Category
Synthetic Ball Valves
Material of Construction
PVC

Description

Ball Valve, Body Material PVC, Body Style 3-Way True Union, 2-Piece, Pipe Size 2 in, Connection Type FNPT x FNPT x FNPT, Full Port, Max. Pressure 150 psi CWP, Ball Material PVC, Handle Material PVC, Stem Material PVC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.