Shop NIBCO

PVDF, Union, 1 1/2 in, 1 1/2 in

  • Mfr # 6533 112
  • Zoro # G0619717

product price: 
$
474.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Union
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Pipe Size - Pipe Fitting
1-1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6533 112
Zoro #
G0619717
UPC #
039923100283
Country of Origin
United States
Item
Union
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Union
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Union
Max. Pressure
1360 psi
Fitting Connection Type
Socket x Socket
Standards
ASTM D3222
Max. Socket Pressure
326 psi
Specific Pipe Fitting Shape
Union
Color
Red
Temp. Range
73 Degrees to 280 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Fitting Side A Gender
Female
Fitting Side B Type
Socket
Thread Sealant Type
Chemtrol(R)
Includes Seal
Seal Included
Seal Material
Viton(TM)
Fitting Side B Gender
Female
For Pipe Schedule
Schedule 80
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Application
Non-Potable Water
Fitting Side A Type
Socket
Schedule
Schedule 80
Maximum Operating Pressure
1,360 psi
Side 1 Connection Type
Socket
Maximum Operating Temperature
280 Degrees F
Sealing Method
Socket Heat Fusion
Side 2 Connection Gender
Female
Side 2 Connection Type
Socket
Side 1 Connection Gender
Female
Type
Union
Fitting Material
Polyvinylidene
For Fluid Type
Non-Potable Water
Connector Type
Union
Wire Color
Red

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Overall Length
3 63/64 in
Fitting Side A Outside Diameter
3 15/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Thread Size
1-1/2"
Side 2 Nominal Pipe Size
1 1/2 in
Side 1 Nominal Pipe Size
1 1/2 in
Wire Rope Length
3 63/64 in
Length
3 63/64 in

Description

Socket Union, Polyvinylidene, Schedule 80, For Pipe Schedule Schedule 80, 1 1/2 in, Female, Socket, 3 15/16 in, 1 1/2 in, Female, Socket, Includes Seal Seal Included, 3 63/64 in Overall Length, 1,360 psi Maximum Operating Pressure, 73 Degrees to 280 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.